NCF Cylindrical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x110x110 mm |
---|---|
Logistic Weight | 990 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 30 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | ncf30 |
Material | bearing steel |
Reference speed | 2800 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 173000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days