3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330
3M™ Roto Peen Flap Assembly
See technical informationReferences
3M:11226
Rubix:88080506
Manufacturer :7000000787
EAN:0048011037653



Product details : 3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330
Use 3M™ Roto Peen Flap Assembly to effectively peen a variety of metals. Our flap assemblies are portable for added convenience.Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot ‘blasting’. These assemblies are especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes.They impart a compressive residual stress that benefits the material by strengthening its durability. Available in three flap sizes for both small and large surface areas.
Our 3M™ Roto Peen Flap Assembly effectively peens a variety of metals.
Strengths
Flap/mandrel assembly is portable for added convenience
Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting"
Available in three flap sizes for both small and large surface areas
Especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes
Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting"
Available in three flap sizes for both small and large surface areas
Especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes
Applications
Effective for precision in-service rework, manufacturing, repair of small areas, and peening holes
Technical specifications
Attributes
| Outer diameter | 50.8 mm |
|---|---|
| Length | 50.8 mm |
| Use | precision in-service rework;manufacturing;repair of small areas;peening holes |
| Max speed | 15000 rpm |
| Material | plastic |
| Abrasive Material | tungsten carbide shot |
Show UNSPSC/ECL@SS
£ 77.54 excl. VAT
/ Each
£ 93.05 incl. VAT
- In stock: Next day delivery