KLINGSPOR 104999 SM611S 100 X 100 X 19 MM P240 FILE BELT
SM 611 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:104999
Rubix:264A3425
EAN:4014855062812

Product details : KLINGSPOR 104999 SM611S 100 X 100 X 19 MM P240 FILE BELT
SM 611 S abrasive mop wheel LS 309 X, 100 x 100 x 19 mm grit 240
Technical specifications
Attributes
| Grain | 240 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | fine surface finishing for satin/matt finishing (even scratch pattern); suitable for pre-grinding and for treating visible surfaces such as paint/varnish/filler, wood, plastics and metals. |
| Reaming diameter | 19 mm |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 19 mm |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 55.86 excl. VAT
/ Each
£ 67.03 incl. VAT
- Usually arrives within 14 working days