ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829036
Flat hand file with handle
See technical informationSee documentsReferences
Roebuck:829036
Rubix:209A7248
EAN:3660338047923

Documents
Product details : ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829036
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Back protection on the handle
1 uncut side, 1 single cut side.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 15,5x4 mm |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- In stock: Next day delivery
