BAHCO 2-301-16-0-0 16CM FLAT NEEDLE FILE CUT 0


Flat needle file with tapered edges, for bastard/semi-soft/soft cuts, without handle

References
bahco:2-301-16-0-0
rubix:80023952
ean:7311518108755
brand logo
brand logo
Technical specifications
ShapeFlat
Length160 mm
See all Specifications

Product details : BAHCO 2-301-16-0-0 16CM FLAT NEEDLE FILE CUT 0


For precise filing and finishing work
Used by engravers, precision mechanics, luthiers, watchmakers and goldsmiths
Shape: parallel faces, edges tapered towards the end
Cut type: 0 = bastard, 1 = semi-soft, 2 = soft
Cross-cutting on faces, single-cutting on edges
Packaging: 10 files per box

Technical specifications


Attributes
Logistic Weight10 g
ShapeFlat
Length160 mm
Model2-301-16-0-0
Type of cutBars
Section5,45 mm
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Usually arrives within 14 working days