References
INA:NATR40-PP-A
Rubix:238A3048
Manufacturer :0057333320000
EAN:4012802422160

Product details : INA NATR40-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x80x80 mm |
|---|---|
| Logistic Weight | 796 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 850 rpm |
| Basic dynamic load, radial - Cr | 32000 N |
| Basic static load, radial - C0r | 59000 N |
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
- In stock: Next day delivery
