Track roller NA
Inner diameter | 28 mm |
---|---|
Outer diameter | 45 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 50x190x190 mm |
---|---|
Logistic Weight | 4150 g |
Inner diameter | 28 mm |
Outer diameter | 45 mm |
Width | 17 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days