NTN NATV20XLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV20XLL/3AS
See technical informationSee documentsReferences
NTN:NATV20XLL/3AS
Rubix:205A5435
EAN:4547359009156

Documents
Product details : NTN NATV20XLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x25 mm |
|---|---|
| Logistic Weight | 258 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 28800 N |
| Basic static load, radial - C0r | 61000 N |
Show UNSPSC/ECL@SS
£ 30.49 excl. VAT
/ Each
£ 36.59 incl. VAT
- Delivery usually within ( 3 ) days
