NTN NATR45XLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR45XLL/3AS
See technical informationSee documentsReferences
NTN:NATR45XLL/3AS
Rubix:205A5407
EAN:4547359008890

Documents
Product details : NTN NATR45XLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x32 mm |
|---|---|
| Logistic Weight | 942 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 51500 N |
| Basic static load, radial - C0r | 100000 N |
Show UNSPSC/ECL@SS
£ 89.33 excl. VAT
/ Each
£ 107.20 incl. VAT
- Delivery usually within ( 3 ) days
