NTN KBK16X20X17 NEEDLE ROLLER BEARING
Needle bearing, needle cage for connecting-rod assembly, piston pin, machined cage
See technical informationReferences
NTN:KBK16X20X17
Rubix:394A8084
EAN:4547359922691



Product details : NTN KBK16X20X17 NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 17 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days
