NTN M1-242816 NEEDLE ROLLER BEARING
Needle bearings, inner ring, inch dimensions
See technical informationReferences
NTN:M1-242816
Rubix:394A8106
EAN:4547359108101
Product details : NTN M1-242816 NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, of various designs, capable of supporting very high radial loads in a compact envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world No. 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 25.65 mm |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days

