Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
Needle file
References
roebuck:
880028
rubix:
209A7309
ean:
3660338334979
Technical specifications
Shape
half-round
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
Cross size.
Technical specifications
Attributes
Shape
half-round
Length
180
mm
Type of cut
half-round needle file
Section
7x3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK PYTHON FILE HANDLE NO 1 4 .1/4
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH HAND SMOOTH 879900
BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2
FACOM SLS FLAT 250MM BASTARD CUT FILE WITH COMFORT GRIP HANDLE
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH
VALLORBE LA2401-160-2 NEEDLE FILE PILLAR 16CM CUT 2
ROEBUCK MILLENICUT HAND FILE 8 INCH
VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
BAHCO 2-301-16-2-0 16CM FLAT NEEDLE FILE CUT 2
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE 12 ROUND SECOND
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 8 INCH
ROEBUCK ENGINEERS FILE 10 HAND SMOOTH