Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 8 INCH
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 8 INCH
ENGINEERS FILE 14 THREE SQUARE 2ND CUT DOUBLE CUT
References
roebuck:
3962191
rubix:
218112
Technical specifications
Shape
Square
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 8 INCH
For filing out sharp corners and internal angles.
Double cut on all three sides.
Tapers slightly towards point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
200
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DREADNOUGHT FILE 14 INCH HAND
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829044
ROEBUCK ENGINEERS FILE 250MM HAND SECOND 879933
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD 879908
GEDORE 134-150 THREE-EDGED FLAT GROUND SCRAPER
BAHCO 1-210-04-1-0 4IN HALF ROUND FILE CUT 1
BAHCO 1-160-12-1-0 12IN SQUARE FILE CUT 1
BAHCO 1-110-12-1-2 12IN FLAT WITH HANDLE CUT 1
BAHCO 1-160-04-3-0 4IN SQUARE FILE CUT 3
BAHCO 4-155-10-2-0 10IN FARMERS OWN FILE
ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
ROEBUCK ENGINEERS FILE 6 ROUND BASTARD
ROEBUCK ENGINEERS FILE 10 ROUND BASTARD
BAHCO FM10 10IN FILEMASTER HANDLED