Needle roller/angular contact ball bearing INA NKIA5910-XL, Outer diameter: 72 mm | Inner diameter: 50 mm | Width: 30 mm
Needle roller/angular contact ball bearing
See technical informationReferences
INA:NKIA5910-XL
Rubix:238A0887
Manufacturer :0504212120000
EAN:4012802731590



Product details : INA NKIA5910-XL NEEDLE ROLLER/ANGULAR CONTACT BALL BEARING
Needle roller/angular contact ball bearings NKIA, single direction axial component, to DIN 5 429-2
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Applications
The ball rollers are suitable for temperatures of – 20 °C to + +120 °C, limited by the characteristics of the grease, by the material of cages and gaskets
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | nkia..-xl |
| Basic static load, axial - C0a | 24300 N |
| Basic dynamic load, axial - Ca | 10100 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 97.75 excl. VAT
/ Each
£ 117.30 incl. VAT
- Delivery usually within ( 7 ) days
