Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x42x42 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKIA |
Material | Bearing steel |
Limit speed | 15000 rpm |
Sealing | Open |
Usually arrives within 14 working days