Axial angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 185 mm |
Width | 38 mm |
Logistic Weight | 3895 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 185 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | ZKLDF |
Material | Steel |
Basic static load, axial - C0a | 265000 N |
Basic dynamic load, axial - Ca | 71000 N |
Sealing | Open |
Usually arrives within 14 working days