Axial angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 120 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 7602..-2RS-TVP |
Cage | Polyamide |
Basic static load, axial - C0a | 41500 N |
Basic dynamic load, axial - Ca | 19300 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days