Axial angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x115x115 mm |
---|---|
Logistic Weight | 1570 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 48 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 144000 N |
Basic dynamic load, axial - Ca | 47500 N |
Sealing | open |
Usually arrives within 14 working days