NTN - Needle Roller Bearing - NK1A5904A
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 37x37x23 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NK |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days