INA NKX30-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NKX..-Z AXIAL COMPONE
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX30-Z-XL
Rubix:238A1146
Manufacturer :0507475920000
EAN:4054364929121

Product details : INA NKX30-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NKX..-Z AXIAL COMPONE
Needle roller/axial ball bearings NKX..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nkx..-z-xl |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Basic static load, axial - C0a | 42000 N |
| Basic dynamic load, axial - Ca | 20400 N |
Show UNSPSC/ECL@SS
£ 69.50 excl. VAT
/ Each
£ 83.40 incl. VAT
- In stock: Next day delivery
