Combined Needle Roller / Thrust Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 66.5 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x66,5x66,5 mm |
---|---|
Logistic Weight | 265 g |
Inner diameter | 45 mm |
Outer diameter | 66.5 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKX |
Material | Bearing steel |
Reference speed | 4500 rpm |
Limit speed | 3800 rpm |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days