Needle roller/axial ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x26x26 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKX..-XL |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 13500 N |
Basic static load, axial - C0a | 18200 N |
Basic dynamic load, axial - Ca | 10800 N |
Sealing | Open |
Usually arrives within 14 working days