INA NKX12-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NKX..-Z AXIAL COMPONE
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX12-Z-XL
Rubix:238A3933
Manufacturer :0507475500000
EAN:4012802702934

Product details : INA NKX12-Z-XL NEEDLE ROLLER/AXIAL BALL BEARINGS NKX..-Z AXIAL COMPONE
Needle roller/axial ball bearings NKX..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x21x21 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nkx..-z-xl |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Basic static load, axial - C0a | 15400 N |
| Basic dynamic load, axial - Ca | 10300 N |
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
- In stock: Next day delivery
