Needle roller/axial ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x62x62 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKX..-Z-XL |
Material | Steel |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 43000 N |
Basic static load, axial - C0a | 75000 N |
Basic dynamic load, axial - Ca | 29000 N |
Sealing | One metal shield |
Usually arrives within 14 working days