INA NKX50-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX50-XL
Rubix:235A4643
Manufacturer :0506052590000
EAN:4012802702606

Product details : INA NKX50-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NKX, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x62x62 mm |
|---|---|
| Logistic Weight | 271 g |
| Inner diameter | 50 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx..-xl |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 43000 N |
| Basic static load, axial - C0a | 75000 N |
| Basic dynamic load, axial - Ca | 29000 N |
Show UNSPSC/ECL@SS
£ 100.76 excl. VAT
/ Each
£ 120.91 incl. VAT
- Usually arrives within 14 working days
