Needle roller/axial ball bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 14 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x14x14 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 7 mm |
Outer diameter | 14 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | NX..-TV-XL |
Cage | Polyamide |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 2650 N |
Basic dynamic load, radial - Cr | 3250 N |
Basic static load, axial - C0a | 4300 N |
Basic dynamic load, axial - Ca | 3150 N |
Sealing | Open |
Usually arrives within 14 working days