Needle roller/axial ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x19x19 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKX..-TV-XL |
Material | Polyamide |
Cage | Polyamide |
Limit speed | 12400 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 7000 N |
Basic static load, axial - C0a | 14000 N |
Basic dynamic load, axial - Ca | 10000 N |
Sealing | Open |
Usually arrives within 14 working days