INA NKX70-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NKX70-Z-XL
Rubix:238A3950
Manufacturer :0507476570000
EAN:4012802702132

Product details : INA NKX70-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NKX..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x85x85 mm |
|---|---|
| Logistic Weight | 583 g |
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nkx..-z-xl |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 92000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Basic static load, axial - C0a | 127000 N |
| Basic dynamic load, axial - Ca | 43000 N |
Show UNSPSC/ECL@SS
£ 182.71 excl. VAT
/ Each
£ 219.25 incl. VAT
- Usually arrives within 14 working days
