Needle roller/axial cylindrical roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 62 mm |
Width | 43 mm |
Logistic Weight | 406 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 62 mm |
Width | 43 mm |
Bearing Clearance | cn |
Series | zarf..-tv |
Material | steel |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 14000 N |
Basic static load, radial - C0r | 19900 N |
Basic static load, axial - C0a | 57000 N |
Basic dynamic load, axial - Ca | 26000 N |
Usually arrives within 14 working days