INA YRTC460-XL AXIAL/RADIAL ROLLER BEARING
Axial/radial roller bearing
See technical informationSee documentsReferences
Superseded Ref:YRT460
INA:YRTC460-XL
Rubix:274A8700
Manufacturer :0889029780000
EAN:4054371248604

Documents
Product details : INA YRTC460-XL AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 460 mm |
|---|---|
| Outer diameter | 600 mm |
| Width | 70 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Basic dynamic load, radial - Cr | 265000 N |
| Series | yrtc..-xl |
| Precision | not specified |
| Limit speed | 150 rpm |
| Basic static load, radial - C0r | 880000 N |
| Basic static load, axial - C0a | 2550000 N |
| Basic dynamic load, axial - Ca | 290000 N |
| Weight | 44.38 kg |
Show UNSPSC/ECL@SS
£ 11,452.05 excl. VAT
/ Each
£ 13,742.46 incl. VAT
- Delivery usually within ( 7 ) days
