INA ZARN1747-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN1747-TV-A
Rubix:238A1593
Manufacturer :0010016120000
EAN:4047643185479

Product details : INA ZARN1747-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 325 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 14000 N |
| Series | zarn..-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 19900 N |
| Basic static load, axial - C0a | 57000 N |
| Basic dynamic load, axial - Ca | 26000 N |
Show UNSPSC/ECL@SS
£ 406.81 excl. VAT
/ Each
£ 488.17 incl. VAT
- Delivery usually within ( 7 ) days
