Needle roller/axial cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 68 mm |
Width | 60 mm |
Logistic Weight | 534 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 68 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | zarf..-l-tv |
Material | steel |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 14900 N |
Basic static load, radial - C0r | 22400 N |
Basic static load, axial - C0a | 76000 N |
Basic dynamic load, axial - Ca | 33500 N |
In stock: Next day delivery