Axial/radial roller bearing
Inner diameter | 325 mm |
---|---|
Outer diameter | 450 mm |
Width | 60 mm |
Inner diameter | 325 mm |
---|---|
Outer diameter | 450 mm |
Width | 60 mm |
Bearing Clearance | c3 |
Series | yrtc..-xl |
Limit speed | 200 rpm |
Basic dynamic load, radial - Cr | 183000 N |
Basic static load, radial - C0r | 530000 N |
Basic static load, axial - C0a | 1900000 N |
Basic dynamic load, axial - Ca | 247000 N |
Usually arrives within 14 working days