Needle roller/axial cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 115 mm |
Width | 75 mm |
Logistic Weight | 2501 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 115 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | zarf..-tv |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 38000 N |
Basic static load, radial - C0r | 74000 N |
Basic static load, axial - C0a | 315000 N |
Basic dynamic load, axial - Ca | 117000 N |
Usually arrives within 14 working days