Needle roller/axial cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 185 mm |
Width | 100 mm |
Logistic Weight | 9400 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 185 mm |
Width | 100 mm |
Bearing Clearance | cn |
Series | zarf..-tv |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 81000 N |
Basic static load, radial - C0r | 132000 N |
Basic static load, axial - C0a | 890000 N |
Basic dynamic load, axial - Ca | 290000 N |
Usually arrives within 14 working days