Axial/radial roller bearing
Inner diameter | 395 mm |
---|---|
Outer diameter | 525 mm |
Width | 65 mm |
Inner diameter | 395 mm |
---|---|
Outer diameter | 525 mm |
Width | 65 mm |
Series | yrtcm..-xl |
Limit speed | 200 rpm |
Basic dynamic load, radial - Cr | 200000 N |
Basic static load, radial - C0r | 640000 N |
Basic static load, axial - C0a | 2190000 N |
Basic dynamic load, axial - Ca | 265000 N |
Usually arrives within 14 working days