Needle roller/axial cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 115 mm |
Width | 103 mm |
Logistic Weight | 3945 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 115 mm |
Width | 103 mm |
Bearing Clearance | cn |
Series | zarn..-l-tv |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 44000 N |
Basic static load, radial - C0r | 98000 N |
Basic static load, axial - C0a | 500000 N |
Basic dynamic load, axial - Ca | 177000 N |
Usually arrives within 14 working days