Needle roller/axial cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 90 mm |
Width | 70 mm |
Logistic Weight | 1134 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 90 mm |
Width | 70 mm |
Bearing Clearance | cn |
Series | zarf..-l-tv |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 26000 N |
Basic static load, radial - C0r | 47000 N |
Basic static load, axial - C0a | 148000 N |
Basic dynamic load, axial - Ca | 56000 N |
In stock: Next day delivery