Axial/radial roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 45 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 45 mm |
Series | yrts |
Basic dynamic load, radial - Cr | 94000 N |
Basic static load, radial - C0r | 226000 N |
Basic static load, axial - C0a | 840000 N |
Basic dynamic load, axial - Ca | 155000 N |
Usually arrives within 14 working days