INA ZARN55115-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN55115-TV-A
Rubix:231A7044
Manufacturer :0016831950000
EAN:4012802443264

Product details : INA ZARN55115-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN, double direction
Technical specifications
Attributes
| Logistic Weight | 3489 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 115 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 44000 N |
| Series | zarn..-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 98000 N |
| Basic static load, axial - C0a | 500000 N |
| Basic dynamic load, axial - Ca | 177000 N |
Show UNSPSC/ECL@SS
£ 1,386.76 excl. VAT
/ Each
£ 1,664.11 incl. VAT
- Delivery usually within ( 7 ) days
