Axial/radial roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 43 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 43 mm |
Series | yrtc..-xl |
Limit speed | 600 rpm |
Basic dynamic load, radial - Cr | 100000 N |
Basic static load, radial - C0r | 200000 N |
Basic static load, axial - C0a | 730000 N |
Basic dynamic load, axial - Ca | 134000 N |
Usually arrives within 14 working days