INA ZARF3590-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF3590-TV-A
Rubix:238A0929
Manufacturer :0016824070000
EAN:4012802440041

Product details : INA ZARF3590-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 1036 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 26000 N |
| Series | zarf..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 47000 N |
| Basic static load, axial - C0a | 148000 N |
| Basic dynamic load, axial - Ca | 56000 N |
Show UNSPSC/ECL@SS
£ 694.97 excl. VAT
/ Each
£ 833.96 incl. VAT
- Delivery usually within ( 7 ) days
