NTN KR30XLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, with cage, screwdriver slot, hole through shaft, double-sealed, cylindrical outer ring
See technical informationReferences
NTN:KR30XLL/3AS
Rubix:205A4644
EAN:4547359091182

Product details : NTN KR30XLL/3AS NEEDLE ROLLER BEARING
presence of SVHC >0.1% - Substance : Lead
Cas : 7439-92-1
Concentration : 1 - 10%
Cas : 7439-92-1
Concentration : 1 - 10%
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions, or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 40 mm |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Weight | 87 kg |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
- Delivery usually within ( 3 ) days
