INA NA4830-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing
See technical informationReferences
Superseded Ref:NA4830
INA:NA4830-XL
Rubix:238A1007
Manufacturer :0507685060000
EAN:4047643203944

Product details : INA NA4830-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x190x190 mm |
|---|---|
| Logistic Weight | 2700 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 40 mm |
| Series | na48..-xl |
| Reference speed | 1810 rpm |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 172000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 392.70 excl. VAT
/ Each
£ 471.24 incl. VAT
- Usually arrives within 14 working days
