Radial roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x45x45 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | rnao |
Sealing | open |
Usually arrives within 14 working days