References
NTN:81224
Rubix:205A1350
EAN:4547359457483



Product details : NTN 81224 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 2752 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Series | 81200 |
| Cage | aluminium |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 264000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 232.79 excl. VAT
/ Each
£ 279.35 incl. VAT
- Usually arrives within 14 working days
