References
INA:NK68/35-XL
Rubix:238A4185
Manufacturer :0507668560000
EAN:4047643204118

Product details : INA NK68/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x82x82 mm |
|---|---|
| Logistic Weight | 337 g |
| Inner diameter | 68 mm |
| Outer diameter | 82 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 70000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.65 excl. VAT
/ Each
£ 58.38 incl. VAT
- In stock: Next day delivery
