Radial roller bearing
Inner diameter | 48 mm |
---|---|
Outer diameter | 62 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x62x62 mm |
---|---|
Logistic Weight | 142 g |
Inner diameter | 48 mm |
Outer diameter | 62 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | other |
Reference speed | 5000 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | open |
Usually arrives within 14 working days