References
NTN:NA4876
Rubix:205A5304
EAN:4547359699906



Product details : NTN NA4876 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 480x480x100 mm |
|---|---|
| Logistic Weight | 52000 g |
| Inner diameter | 380 mm |
| Outer diameter | 480 mm |
| Width | 100 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 2840000 N |
| Basic dynamic load, radial - Cr | 1000000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,753.08 excl. VAT
/ Each
£ 4,503.70 incl. VAT
- Usually arrives within 14 working days
