References
SKF:HK 6012
Rubix:105A4249
Manufacturer :8733
EAN:7316570106381

Product details : SKF NEEDLE ROLLR BEARING HK 6012
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x68x68 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 17600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Usually arrives within 14 working days
